Beli Jar Test di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Velp Jar Test FP4
    Mulai

    Rp26.999.900

    Velp Jar Test FP4
    Deskripsi:
    Practical and Reliable- Designed to be used on-site for immediate results- Powered by dedicated battery or car cigarette lighter- Anti-skid base for stability- Central light to facilitate reading- Choice of 20-40-50-100-200 rpm stirring speeds- Selectable operating time for unattended operation- Reliable and repeatable results from VELP stirring quality- Precise speed from an electronically controlled DC gear motor- 4 samples can be processed in parallel- Stirring rods adjustable in height without tools- Strong resistance to chemical and mechanical corrosionWhat is JAR TEST?Jar testing is a pilot-scale test of the treatment chemicals used in a particular water plant.It simulates the coagulation/flocculation process in a water treatment plant, helping the operator in the determination of the right amount of treatment chemicals, and, thus, in improving the plant’s performance.Jar testing entails adjusting the amount of chemicals and their sequence in which they are added. The sample requires to be stirred so that the formation, development, and settlement of floc can be watched just as it would be in the fullscale treatment plant.The operator then performs a series of tests to compare the effects of different amounts of flocculation agents at different pH values to determine the right size floc.
    atribut:
    • COD: F105A0117
    • Construction Material: Epoxy Painted Metal Structure
    • Dimensions (mm): 270x300x185
    • Total Capacity (ml): 500
    • Scales: 90, 250, 600, 999 ppm BOD. Higher values after dilution
    • BOD Values: directly on the display at any time also after the standard 5 days period
    • Frequency (Hz): 50/60
    • Power Supply (V): 115 or 2230
    • Protection : IP 54
    • Safety Class: 3 IEC 1010
  2. Philips Blender dengan Jar, Putih/Hijau (Blender)
    Mulai

    Rp419.900

    Philips Blender dengan Jar, Putih/Hijau (Blender)
    Deskripsi:
    Membuat minuman apapun menjadi lebih mudah dan menyegarkan dengan menggunakan Philips HR2221/00 – Blender Plastik 2 Liter 350 Watt Lavender. Terdapat pisau yang terbuat dari bahan stainless steel membuat bahan makanan apapun menjadi lebih cepat diproses. Anda dapat membuat beraneka ragam minuman bersama keluarga dengan jumlah yang sangat banyak.Kapasitas : 2 Liter 2 Tahun
  3. JTC Automotive Vacuum Test Kit
    Mulai

    Rp2.299.900

    JTC Automotive Vacuum Test Kit
    Deskripsi:
    This kit includes: Repairable Metal Vacuum Pump, Reservoir Jar, Transfer Lid, Storage Lid, 4 lengths of 1/4 inch ID Tubing, 1 length of 5/32 inch ID Tubing, Automotive Adapter Package, Brake Bleeding, Adapter Package, Rubber Cup Adapter, Fitted Carrying C
  4. Velp Portable Flocculator
    Mulai

    Rp26.999.900

    Velp Portable Flocculator
    Deskripsi:
    code no. F105A0117, 4 Places portable Jar Test operated ate 230V AC or at 12 V DC from a car battery by the car cigarette lighter. Speed selector presetted for 20--40-100-200 r.p.m. Common to all stirring rods. Timer from 0 to 30 min, or continuous operation
    atribut:
    • Power Supply (V/Hz): 100-240/50-60
    • Code No.: F105A0117
  5. DURAN Test Tube Fiolax with Straight Rim (Tabung Reaksi)
    Mulai

    Rp37.900

    DURAN Test Tube Fiolax with Straight Rim (Tabung Reaksi)
    Deskripsi:
    The test tubes are thick-walled and therefore mechanically very resistant, yet still retain good thermal shock resistance.
  6. PYREX Test Tube (Tabung Reaksi)
    Mulai

    Rp459.900

    PYREX Test Tube (Tabung Reaksi)
    atribut:
    • Material: borosilicate glass , neck (Beaded rim), round bottom tube
    • Sterility: non-sterile
    • Color: Clear
  7. Velp Flocculators
    Mulai

    Rp37.999.900

    Velp Flocculators
    Deskripsi:
    Precise and Easy to use- Speed can be changed during the run- Illuminated back panel to simplify sample observation- Stirring rods adjustable in height without tools- Reliable and repeatable results from VELP stirring quality- Precise speed from an electronically controlled DC gear motor- Strong resistance to chemical and mechanical corrosion- Independently selectable speeds 10-15-30-45-60-90-120-150-200-300 rpm- Same product can be submitted to different conditions in parallel- Choice of 4- or 6-place modelsWhat is JAR TEST?Jar testing is a pilot-scale test of the treatment chemicals used in a particular water plant.It simulates the coagulation/flocculation process in a water treatment plant, helping the operator in the determination of the right amount of treatment chemicals, and, thus, in improving the plant’s performance.Jar testing entails adjusting the amount of chemicals and their sequence in which they are added. The sample requires to be stirred so that the formation, development, and settlement of floc can be watched just as it would be in the fullscale treatment plant.The operator then performs a series of tests to compare the effects of different amounts of flocculation agents at different pH values to determine the right size floc.
    atribut:
    • Construction Material: Epoxy Painted Metal Structure
  8. STANLEY Screwdriver Tespen Spark (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    STANLEY Screwdriver Tespen Spark (Obeng)
    atribut:
    • Test Range (V): 100-500
    • Size (mm): 3x150
  9. Cole Parmer Stand Drying Rack Model 06045-95 (Dudukan Rak Pengering)
    Mulai

    Rp1.399.900

    Cole Parmer Stand Drying Rack Model 06045-95 (Dudukan Rak Pengering)
    Deskripsi:
    Test tube pegs and acrylic stand make the drying rack suitable for a wider range of applications.
    atribut:
    • Material: Acrylic
    • Color: Clear, colorless
  10. SWIPE-ALL Oil Sorbent Pad P80
    Rating:
    100% of 100
    (1)
    Mulai

    Rp719.900

    SWIPE-ALL Oil Sorbent Pad P80
    Deskripsi:
    Swipe All Oil Absorbent Pad adalah penyerap tumpahan modern yang sangat efektif untuk menyerap tumpahan oli, solar, minyak, gemuk. Terbuat dari material Polyprophelene khusus untuk menyerap tumpahan. Berdaya serap sangat tinggi dan cepat dalam menangani tumpahan. SWIPE-ALL Oil Absorbent lebih ekonomis dan memiliki kualitas yang sama dengan merk internasional yang terkenal, serta dilengkapi dengan MSDS, TDS dan product Test Report. Swipe-All juga ramah lingkungan dimana setelah dipakai dapat dibakar dan hanya menyisakan abu kurang dari 0.02%.
    atribut:
    • Absorption (L): 120
    • Dimensions (cm): 50x40
    • Thickness (gsm): 250
    • Color: White
    • Material: 100% Polyprophelene (PP)
    • Quantity per pack: 100 sheets
    • Type: Pad
  11. Cole Parmer Rack Drying (Rak Pengering)
    Mulai

    Rp34.999.900

    Cole Parmer Rack Drying (Rak Pengering)
    Deskripsi:
    Polystyrene (PS) rack includes 72 “V-shaped” 4-inch pegs. Also accepts rounded test tube pegs (order separately). Pegs easily snap in and out. Rack comes with mounting hooks, draining tubes, and fasteners for coupling with other racks.
    atribut:
    • Tubes Held: 72
    • Length (inch): 3
    • Width (inch): 17 3/4
    • Height (inch): 24
    • Length (mm): 76
    • Width (mm): 451
    • Color: Blue
    • Material: Polystyrene
  12. ARAM Joiner E Type (Sambungan Selang)
    Mulai

    Rp149.900

    ARAM Joiner E Type (Sambungan Selang)
    Deskripsi:
    -This is a connector that takes the larger inner diameter compared with general resin connectors and reduces loss of the flow amount or pressure.-Excellent in pressure resistance and chemical resistance.-Complies with the food hygiene test that is specified in the Ministry of Health and Welfare Notification No. 201, 2006.
    atribut:
    • Material: Polypropylene
  13. TRUSCO Oiler Separated Horizontal Type
    Mulai

    Rp49.900

    TRUSCO Oiler Separated Horizontal Type
    atribut:
    • Capacity (ml): 200
    • Weight (g): 42
    • Applications: Industrial Lubricants Such as Machine Oil.
    • Heat Resistance Temperature (°C): 0 to 80deg C
  14. Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Mulai

    Rp5.999.900

    Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Deskripsi:
    Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brush
    atribut:
    • Voltage (V): 220-240
    • Cable Length (m): 12
  15. Lion Star Marina Cooler Box (Kotak Pendingin)
    Mulai

    Rp239.900

    Lion Star Marina Cooler Box (Kotak Pendingin)
    atribut:
    • Color: Random Color
Daftar Harga Jar Test Terbaru October 2026
Velp Jar Test FP4Rp26.999.900
Philips Blender dengan Jar, Putih/Hijau (Blender)Rp419.900
IWAKI Test Tube Glass with Rim (Tabung Reaksi)Rp919.900
JTC Automotive Vacuum Test KitRp2.299.900
Velp Portable FlocculatorRp26.999.900
IWAKI Test Tube Glass without Screw Cap (Tabung Reaksi)Rp20.900
DURAN Test Tube Fiolax with Straight Rim (Tabung Reaksi)Rp37.900
Velp Test Tube (Tabung Reaksi)Rp1.599.900
IWAKI Test Tube (Tabung Reaksi)Rp929.900
PYREX Test Tube (Tabung Reaksi)Rp459.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)